Abbotsford
siembkbl1

SIEMENS CANADA MBKBL1 1 Phase 100Amp Siemens Panelboard Kit Main Or Subfeed BL And BQDH Breakers

Price $318.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MBKBL1

Description

Breaker mounting kit without breaker 1 phase 100 A rated main or subfeed for use with BL, BLH, HBL breakers.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Breaker Mounting Kit Type Fieldinstallablekit
Amperage Rating 100 A Phase 1
Connection Screw Standards CSA C22.2 No.29
Application For Lighting Panels UPC 783643271043

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok