SIEMENS CANADA MBKED1 1 Phase 125Amp 600V Siemens Breaker Mount Kit
Description
ITE MBKED1 125A 1PH BREAKER KIT
Specifications
Brand Name | Siemens | Item Name | Main/Subfeed Breaker Mounting Kit |
Type | Fieldinstallablekit | Amperage Rating | 125 A |
Phase | 1 | Application | For Lighting Panel |
UPC | 783643271081 |
Packages
1 - UNIT - 1 |