SIEMENS CANADA MBKHF33250A Main Breaker Mounting Kit with 3-Pole HFD6 250A Breaker
Description
Main Breaker Mounting Kit with 3-Pole HFD6 250A Breaker for Type P1 Panelboards.
Specifications
Brand Name | Siemens | Item Name | Main/Sub-Feed Breaker Mounting Kit |
Amperage Rating | 250 A | Phase | 3 |
Interrupt Rating | 100 kA at 240 V, 25 kA at 600 V | Number of Poles | 3 |
Includes | HFD6 Breaker | Standards | CSA Certified, UL Listed |
UPC | 662862571205 |
Packages
1 - UNIT - 1 |