SIEMENS CANADA MBKQR33225A Main Breaker Mounting Kit with 2-Pole QR2 225A Breaker
Description
Main Breaker Mounting Kit with 2-Pole QR2 225A Breaker.
Specifications
Brand Name | Siemens | Item Name | Main/Sub-Feed Breaker Mounting Kit |
Amperage Rating | 225 A | Phase | 3 |
Interrupt Rating | 10 kA at 240 V | Number of Poles | 3 |
Includes | QR2 Breaker | Standards | CSA Certified, UL Listed |
UPC | 662862001597 |
Packages
1 - UNIT - 1 |