Abbotsford
siemlka3a

SIEMENS MLKA3A Panelboards Main Lug Kit 3 PH, 250 A, Aluminum

Price $166.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLKA3A

Description

Panelboard type-P1 lug kit.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Main Lug Kit Type Fieldinstallablekit
Amperage Rating 250 A Phase 3
Conductor Size 350 kcmil - 6 AWG Conductor Material Aluminum
Standards CSA C22.2 No.29 Application Lighting Panel
UPC 887621580773

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok