Abbotsford
gedegs12

ABB EGS12 12 Position General Electric Bar Isolated Ground, Copper

Price $144.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:EGS12

Description

Insulated Equipment Ground Kit for ReliaGear® Lighting Panelboard Type RQ, RL and RE.

Specifications

Brand Name GE Item Name Grounding Equipment Bar Kit
Type 12-Position, Insulated, Isolated Size (11) 14-8 AWG Copper or 12-8 AWG Aluminum, (3) 14-4 AWG Copper or 6-4 AWG Aluminum
Material Aluminum/Copper For Use With ReliaGear® Type RQ, RL and RE Lighting Panelboard
UPC 783175811700

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok