Abbotsford
gednka4

ABB NKA4 400Amp 3/0-800KCMIL General Electric A-Series™ Panelboard Main Pressure Lug Kit

Price $244.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:NKA4

Description

Lug kit for unassembled lighting panels and 200% neutral feed-thru applications. 200% neutral. Pressure lug type. 400 A amp rating. 3/0 to 800 KCMIL MCM wire range. Suitable for interiors with either copper or aluminium bus.

Specifications

Brand Name GE Item Name Neutral Main Lug Kit
For Use With A-Series™ Panelboards, Pro-Stock and Unassembled Lighting Panels Application For interiors with either copper or aluminum bus and 200% neutral feed-through
UPC 783175121281

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok