Abbotsford
siemlka1a

SIEMENS CANADA MLKA1A 250Amp 1-Phase Aluminum Maintenance Lug Kit

Price $194.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLKA1A

Description

Panelboard type-P1 lug kit.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Field Installable Kit Type Fieldinstallablekit
Amperage Rating 250 A Phase 1
Conductor Size 6 AWG - 350 kcmil Standards CSA C22.2 No.29
Application LightingPanelAccessories UPC 887621580766

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok