Abbotsford
siemlkc1

SIEMENS CANADA MLKC1 1 Phase 250Amp 6-350 AWG Siemens Subfeed Lug Kit, Copper

Price $322.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MLKC1
Documents Documents

Description

Main or feed through lug kit. (1) 6 AWG to 350 KCMIL copper or aluminium.

Specifications

Brand Name Siemens Item Name Main Lug Kit
Type Field Installable Amperage Rating 250 A
Phase 1 Conductor Size (1) 6 AWG - 350 kcmil
Conductor Material Aluminum/Copper Application For Lighting Panel
UPC 783643271029

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok