SIEMENS CANADA SFLK-200 200Amp 6/0AWG-300 kcmil alu/cu Siemens Sub Feed Lug Kit
Description
Subfeed lug kit contains 4 lugs 6/0 AWG-300 kcmil aluminium/copper, 200 A max.
Specifications
Brand Name | Siemens | Sub Brand | Loadcentres |
Item Name | Sub Feed Lug Kit | Amperage Rating | 200 A |
Conductor Size | 6/0 AWG - 300 kcmil | Mounting | Flush |
Conductor Material | Aluminum/Copper | For Use With | Modular Meter Centres |
Includes | (4) Lugs | Application | For Residential Application |
UPC | 662862112545 |
Packages
1 - UNIT - 1 |