Abbotsford
sieb56

SIEMENS CANADA 56 inch x 20 inch x 5 3/4 inch NEMA 1 Panelboard Box

Price $358.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B56

Description

Panelboard box for use with type 1, 3 phase 4 wire 250 A panelboard, 20x5.75x56 inch.

Specifications

Brand Name Siemens Item Name Enclosure without Ground Bus
Type Single Door Width 20 in
Depth 5-3/4 in Height 1422 mm
Cover Type Closed Gauge 16
NEMA Rating NEMA 1 Mounting Type Surface
Material Steel Finish Powder Coated
Color Gray For Use With Lighting Panels
Includes Box and Hardware, Lock Standards PB1, UL50, 50E, 67
Application For Outdoor use UPC 662862008640

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok