Abbotsford
sieb62

SIEMENS CANADA 62-inch x 20-inch x 5-3/4 inch NEMA 1 Panelboard Box

Price $359.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:B62

Description

Panelboard box for use with type 1, 3 phase 4 wire 250 A panelboard, 20x5.75x62 inch.

Specifications

Brand Name Siemens Item Name Enclosure without Ground Bus
Type Single Door Width 20 in
Depth 5-3/4 in Height 1575 mm
Cover Type Closed Gauge 16
NEMA Rating NEMA 1 Mounting Type Surface
Material Steel Finish Powder Coated
Color Gray For Use With Lighting Panels
Includes Box and Hardware, Lock Standards PB1, UL50, 50E, 67
Application For Outdoor use UPC 662862008657

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok