Abbotsford
siei2c78ml400abl

SIEMENS I2C78ML400ABL Panelboards Panelboard Interior P2 Main Lug, 3 PH, 400 A, 208Y/120 V,

Price $2,045.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:I2C78ML400ABL

Description

P2 Interior 78C 400A 3P-4W AL MLO BL TOP 208/120V

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type P2 Main Lug
Voltage Rating 208Y/120 V Amperage Rating 400 A
Phase 3 Interrupt Rating 200 kA
Feed Location Top Number of Circuits 78
Dimensions 20 in W x 5-3/4 in D x 68 in H Number of Wires 4
Material Tin plated Aluminum Bus Bus Material Tin Plated Aluminum
NEMA Rating NEMA 1 For Use With Type P2 Panelboard
Includes BL Breaker Standards CSA C22.2 No. 29
Application For Lighting Loads/Branch Circuit Loads UPC 662862569790

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok