Abbotsford
siep1a42ml400at

SIEMENS 400A 42 CCT 1-Phase Panelboard Interior

Price $1,407.72 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1A42ML400AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Next Gen P1, Main Lug, Lockable, UV Resistant
Voltage Rating 120/240 V Amperage Rating 400 A
Phase 1 Number of Circuits 42
Dimensions 508 mm W x 146 mm D x 1727 mm H Material Tin plated Aluminum Bus
Bus Material Tin Plated Aluminum Includes Hardware/Labels
Standards CSA C22.2 No. 29 Application Next Gen P1 panelboard
UPC 662862570499

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok