Abbotsford
siep1c42mc250at

SIEMENS P1C42MC250AT Panelboards Panelboard Interior Next Gen P1, 3 PH, 250 A, 120/208 V,

Price $1,058.08 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C42MC250AT

Description

Panelboard type-P1. Next gen-P1 main convertible interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Next Gen P1
Voltage Rating 120/208 V Amperage Rating 250 A
Phase 3 Number of Circuits 42
Dimensions 508 mm W x 1466 mm D x 1118 mm H Material Aluminum
Standards CSA C22.2 No. 29 Application Lighting Loads/ Branch Circuit Loads
UPC 662862570710

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok