
SIEMENS P1L18ML250AT 250Amp 3-Phase, 4-Wire 600Y/347V 18-Pole Type P1 Ready To Assemble Panelboard
Description
Panelboard type-P1. Next gen-P1 main lug interior.
Specifications
Brand Name | Siemens | Sub Brand | Panelboards |
Item Name | Panelboard Interior | Type | Next Gen P1 |
Voltage Rating | 600 Y/347 V | Amperage Rating | 250 A |
Phase | 3 | Breaker Type | Miniature/Earth Leakage |
Number of Circuits | 18 | Material | Aluminum |
Standards | CSA C22.2 No. 29 | Application | Lighting Loads/ Branch Circuit Loads |
UPC | 662862570895 |
Packages
1 - UNIT - 1 |