Abbotsford
siep1l30ml250at

SIEMENS P1L30ML250AT 250Amp 3-Phase, 4-Wire 600Y/347V 30-Pole Type P1 Ready To Assemble Panelboard

Price $796.33 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1L30ML250AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Next Gen P1
Voltage Rating 600 Y/347 V Amperage Rating 250 A
Phase 3 Breaker Type Miniature/Earth Leakage
Number of Circuits 30 Material Aluminum
Standards CSA C22.2 No. 29 Application Lighting Loads/ Branch Circuit Loads
UPC 662862570956

Packages

1 - UNIT - 1
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok