Abbotsford
siep1l42ml400at

SIEMENS P1L42ML400AT Panelboards Panelboard Interior Next Gen P1, Main Lug, Feed-Through, 3 PH, 250 A, 400 A, 600Y/347 VAC,

Price $1,369.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1L42ML400AT

Description

Panelboard type-P1. Next gen-P1 main lug interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Type Next Gen P1 Panelboard Interior Voltage Rating 600Y/347 V
Amperage Rating 250 A Phase 3
Material Tin plated Aluminum Bus Standards CSA C22.2 No.29
Application Lighting Loads/ Branch Circuit Loads UPC 662862571052

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok