Abbotsford
gedaqg3664mbxaxt1m8

ABB AQG3664MBXAXT1M8 400Amp 120/208V 66 Circuit GE® AQG PANEL Factory Assembled Bolt-on Commercial Grade

Price $2,146.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:AQG3664MBXAXT1M8

Description

Bolt-on factory assembled interior for AQG panelboard. 400 A current. 66 circuits. 120 or 208 V voltage. 3-phase, 4 W power.

Specifications

Brand Name GE Item Name Panelboard Interior
Voltage Rating 120/208 V Amperage Rating 400 A
Phase 3 Breaker Type Main Lug
Feed Location Top/Bottom Number of Circuits 66
Number of Wires 4 Bus Material Aluminum
Mounting Bolt-On/Flush/Surface For Use With AQG Panelboard
Standards CSA Certified Application For Commercial Use

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok