Abbotsford
siei2l66ml250abqd

SIEMENS CANADA I2L66ML250A-BQD 66 Circuit 3 Phase 4 Wire 250Amp 600Y/347V Siemens Breaker Panelboard Internal

Price $2,013.02 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:I2L66ML250ABQD

Description

P2 Interior 66C 250A 3P-4W AL ML BQD TOP 600/347V

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type P2 Main Lug
Voltage Rating 600Y/347 V Amperage Rating 250 A
Phase 3 Breaker Type Miniature/Earth Leakage
Interrupt Rating 200 kA Feed Location Top
Number of Circuits 66 Dimensions 20 in W x 5-3/4 in D x 56 in H
Number of Wires 4 Material Steel
Bus Material Tin Plated Aluminum NEMA Rating NEMA 1
For Use With Type P2 Panelboard Includes BQD Breaker
Standards CSA C22.2 No. 29 Application For Lighting Loads/Branch Circuit Loads
UPC 662862569882

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok