Abbotsford
siep1c30mc250at

SIEMENS CANADA P1C30MC250AT 250Amp 30CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Convertible Interior

Price $926.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C30MC250AT

Description

Panelboard type-P1. Next gen-P1 main convertible interior.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type P1
Voltage Rating 120/208 V Amperage Rating 250 A
Phase 3 Breaker Type Miniature/Earth Leakage
Number of Circuits 30 Number of Poles 3
Material Aluminum Includes Hardware/Labels
Standards CSA C22.2 No. 29 Application Next Gen P1 panelboard
UPC 662862570635

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok