Abbotsford
siep1c54ml250at

SIEMENS CANADA P1C54ML250AT 250Amp 54CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Lug Interrior

Price $1,348.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C54ML250AT

Description

Next Gen P1 into stock panelboard. Offers product flexibility, quicker job turn-around and affordable pricing. 208Y/120 V, 3-phase 4-wire voltage and system. Main lug. Copper main bus material. Subfeed space indicator. Into stock panelboards are fully backed for high quality, trouble-free operations.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Interior Type Next Gen P1, Main Lug
Voltage Rating 120/208 V Amperage Rating 250 A
Phase 3 Breaker Type Miniature/Earth Leakage
Number of Circuits 54 Material Tin plated Aluminum Bus
Bus Material Tin Plated Aluminum Standards CSA C22.2 No. 29
Application Lighting Loads/Branch Circuit Loads UPC 662862570833

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok