Abbotsford
siep2a42jd400atsse

SIEMENS P2A42JD400ATSSE PANEL P2 1PH 3W 120/240V 400A 42 CIRCUIT

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:P2A42JD400ATSSE

Specifications

Brand Name Siemens Item Name Panelboard
Type P2, 3-Wire Voltage Rating 120/240 V
Amperage Rating 400 A Phase 1
Circuit Breaker Type JXD2 Interrupt Rating 200 kAIC
Conductor Size (1) 4 AWG - 600 kcmil, (2) 6 - 250 kcmil Dimensions 20 in W x 5-3/4 in H
Number of Circuits 42 Feed Location Top
Bus Material Tin Plated Aluminum Mounting Surface
Standards NEC 2008 Certified, NEMA PB1, UL 67 and 50 Listed in File No. E2269 and E4016, Federal Specification WP115C Application Used as Service Entrance Equipment

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok