ABB AFP3SED 2/3 Pole General Electric GE Spectra® Series Bolt-On Filler Plate
Description
Spectraâ„¢ Bolt-on filler plate kit. Dual mount arrangement. TEB, TED, THED, SED, SEH, SEL and SEP breaker frame. 2 or 3 poles. 27 to 44 inch box width range. 3X height. Includes filler plate and associated hardware only.
Specifications
Brand Name | GE | Item Name | Filler Plate Kit with Dual Mounting Arrangement |
Width | 27 - 44 in | Series/Model | Spectra™ Series |
For Use With | TEB, TED, THED, SED, SEH, SEL, SEP Breaker Frames | Includes | Filler Plate, Associated Hardware |
UPC | 783164015393 |
Packages
1 - UNIT - 1 |