Abbotsford
sie6fpb01

SIEMENS CANADA 1.25 inch Siemens Blank Filler Plate

Price $73.68 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6FPB01

Description

ITE 6FPB01 BLANK PLATE

Specifications

Brand Name Siemens Sub Brand Switchboards
Item Name Filler Plate Length 1-1/4 in
Width 6.100 in Height 4.000 in
Material Connecting Strap Kit Type Blank
Mounting Bolt For Use With SB1, SB2, SB3, FC20, FCI, FCII Switchboards or Series 5 or 6 VB and CDP Panelboards
Standards CSA Certified Application Filler Plate
UPC 662862008558

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok