Abbotsford
siesdkn

SIEMENS CANADA SDKN Siemens Driphood for S1/S2 Panels

Price $119.26 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:SDKN

Description

Dripshield kit for type P1 panelboards.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Dripshield Kit Type Type P1
Material Steel Dimensions 20 in W x 5-3/4 in D
For Use With P1/P2 Series Panelboard Standards CSA C22.2 No. 29
Application Drip Shield Cover UPC 662862567550

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok