Abbotsford
sies68b

SIEMENS CANADA 68 inch x 20 inch 400Amp Panel Trim Surface Front P1-P2

Price $308.49 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:S68B

Description

Enclosure panel trim surface for I2C serie and panelborads type P1-P2 main lug only.

Specifications

Brand Name Siemens Item Name Fas-Latch Front Assembly
Type Lighting Panel Material Steel
Mounting Type Surface Dimensions 20 in W x 68 in H
Includes Front and Mounting Hardware Standards UL 67, 50, 50E
Application Lighting Loads, Branch Circuit Loads UPC 662862008770

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok