SIEMENS CANADA 68 inch x 20 inch 400Amp Panel Trim Surface Front P1-P2
Description
Enclosure panel trim surface for I2C serie and panelborads type P1-P2 main lug only.
Specifications
Brand Name | Siemens | Item Name | Fas-Latch Front Assembly |
Type | Lighting Panel | Material | Steel |
Mounting Type | Surface | Dimensions | 20 in W x 68 in H |
Includes | Front and Mounting Hardware | Standards | UL 67, 50, 50E |
Application | Lighting Loads, Branch Circuit Loads | UPC | 662862008770 |
Packages
1 - UNIT - 1 |