siep1c42ml250at

SIEMENS CANADA P1C42ML250AT 250Amp 42CCT 3 Phase 4 Wire Siemens Next Gen P1 Series Panelboard Main Lug Interior

In Stock
Price $663.04 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:P1C42ML250AT

Description

Siemens is proud to introduce new, innovative additions to the P1 series of panelboards. The new “Next Gen P1” Panelboard increases the flexibility and customization options available in Siemens already robust panelboard line of products. Siemens New “Next Gen P1” Panelboard Siemens new Next Gen P1 panelboard adds additional strength and flexibility, through the introduction of Non-Feed-Thru options, to the already rugged, best-in-class line of panelboards. By now offering both Feed-Thru (FT) and Non-Feed-Thru (NFT) configuration options, Siemens offers even greater flexibility and potential for customers to configure solutions that are optimized to meet the many unique application and budgetary requirements that today’s projects demand. For applications where additional space for feed-thru lugs, a subfeed breaker, or an SPD device isn’t required, the new NFT P1 option is an ideal solution. The NFT Next Gen P1 features an enclosure that is 6’’ (152 mm) shorter than a comparably configured P1 with a FT design. Additionally, the NFT design can accommodate 12 circuits more than the FT design panelboard in the same sized enclosure. Extended Circuitries In addition to the new NFT options, Siemens P1 line of panelboard products now offer extended circuit options. New, higher 54 and 66 circuit options allow for the elimination of a second enclosure in many applications that would have previously required it. The extended circuit options also facilitate the configuration of P1 panelboard solutions for many applications that have traditionally required the use of a P2 or P3 panelboard. Adaptability The new NFT design, coupled with the extended circuitries offer additional options for adding circuits to existing Siemens P1 with the Feed-Thru design. Where a 42 circuit FT P1 panelboard needs additional circuits but is not utilizing the provided subfeed space, the interior can be replaced by a new 54 circuit NFT design interior. This saves the customer the cost of a new enclosure and cover while still providing the option for extended circuitries. This selection and application guide is designed to provide full insight into these and many other new features, enhancements and options that will allow you to take full advantage of the flexibility and customization options Siemens offers to configure the P1 panelboard that best meets your specific needs.

Specifications

Brand Name Siemens Sub Brand Panelboards
Item Name Panelboard Type Next Gen P1
Voltage Rating 120/208 V Amperage Rating 250 A
Phase 3 Circuit Breaker Type Main Lug, Miniature/Earth Leakage
Number of Circuits 42 Material Aluminum
Standards CSA C22.2 No. 29 Application For Lighting Loads/ Branch Circuit Loads
UPC 662862570758

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok