SIEMENS CANADA VB6150 400-600Amp Siemens Mounting Kit for VB Series
Description
Connecting strap kit 400-600 A for use with VB switch, V2E, V7E, V2F, V7F switches, SB1, SB2, SB3, FC-20, FC-1, VB-5, VB-6 panels.
Specifications
Brand Name | Siemens | Sub Brand | Switchboards |
Item Name | Vacu-Break Mounting Kit | Type | Accessory |
Material | Copper | Specifications | 600 V, 60 Hz, 400 - 600 A, 200 kA, 3 PH |
Dimensions | 15 in | For Use With | P5 Panelboard and FC Switchboard |
Standards | UL 67 V | Application | StrapKit |
UPC | 662862078902 |
Packages
1 - UNIT - 1 |