Abbotsford
sie8em13105cf141ga1

SIEMENS 8EM1310-5CF14-1GA1 VERSICHARGE COMM PARENT48A w/ 15118 HW

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:8EM1310-5CF14-1GA1

Description

L2 AC VC G3 V1.0 Commercial 48A SP metering J1772 (20ft) UL RTU/TCP- Modbus Ethernet Wi-Fi with SimCard slot RFID Parent

Specifications

Brand Name Siemens Sub Brand VersiCharge™
Item Name Electric Vehicle Charger Type Commercial, Parent
Amperage Rating 48 A Phase 1
Frequency Rating 60 Hz Cable Length 20 ft
Standards cUL Listed According to UL 1998, UL 991, UL2594/CSA C22.2 No. 280/NMX-J-677-ANCE, UL 2231-1/CSA C22.2 No. 281.1/NMX-J-668-1, UL 2231-2/CSA C22.2 No. 281.2/NMX-J-668/2-ANCE, UL 2251/CSA C22.2 No. 282/NMX-J-678-ANCE, FCC Part 15.247, FCC Part 15B, FCC Part 15C Network Interface Ethernet, Wi-Fi, Modbus RS485, Modbus TCP/IP, LTE, WCDMA
UPC 195125043893

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok