SIEMENS 8EM1312-4CF18-0FA3 VersiCharge™
Description
L2 VersiCharge AC G3 V1.0 Residential High end 40A SP metering J1772 (20ft) UL Wi-Fi Ethernet 15118HW Standalone
Specifications
Brand Name | Siemens | Sub Brand | VersiCharge™ |
Item Name | Metered Power Outlet Panel | Type | High End |
Voltage Rating | 208 V/240 VAC | Amperage Rating | 40 A |
Phase | 1 | Frequency Rating | 60 Hz |
Mounting Type | Wall/Post | Standards | cUL Listed, EMC |
UPC | 195125043688 |
Packages
1 - UNIT - 1 |