Abbotsford
sie8em13124cf180fa3

SIEMENS 8EM1312-4CF18-0FA3 VersiCharge™

Price $1,718.02 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:8EM1312-4CF18-0FA3
Documents Documents

Description

L2 VersiCharge AC G3 V1.0 Residential High end 40A SP metering J1772 (20ft) UL Wi-Fi Ethernet 15118HW Standalone

Specifications

Brand Name Siemens Sub Brand VersiCharge™
Item Name Metered Power Outlet Panel Type High End
Voltage Rating 208 V/240 VAC Amperage Rating 40 A
Phase 1 Frequency Rating 60 Hz
Width 7.090 in Height 16.100 in
Mounting Type Wall/Post Standards cUL Listed, EMC
UPC 195125043688

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok