Abbotsford
wrmxppps30-bk

WIREMOLD XPPPS30-BK Outdoor Power Pedestal, Pin & Sleeve Device Plate, Black

Price $685.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPPPS30-BK
Documents Documents

Description

Outdoor Power Pedestal

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Power Pedestal Type Outdoor, Pin and Sleeve Device Plate
Material Steel Color/Finish Black
Application Commercial UPC 786776194852

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok