Abbotsford
wrmxppps30-sv

WIREMOLD XPPPS30-SV 30-inch Outdoor Power Pedestal, Pin & Sleeve Device Plate, Silver

Price $685.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPPPS30-SV
Documents Documents

Description

Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. The pin and sleeve device plate is for use with Pass & Seymour 30A watertight devices.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Power Pedestal Type Outdoor, Pin and Sleeve Device Plate
Dimensions 6 in W x 3 in D x 30 in H Material Steel
Color/Finish Silver Application Commercial
UPC 786776194869

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok