Abbotsford
wrmxpp1g30-bk

WIREMOLD XPP1G30-BK 30-inch Outdoor Power Pedestal, 1-Gang Device Plate, Black

Price $671.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP1G30-BK
Documents Documents

Description

Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. Single gang device plate allows for mounting of devices. For 15-20A devices, weather-resistance devices must be used with an in-use cover. Devices that are 30-60A must be water-tight.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Power Pedestal Type 1-Gang Device Plate, Outdoor
Material Steel Color/Finish Black
Application Commercial UPC 786776194739

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok