Abbotsford
wrmxpp1gpl-sv

WIREMOLD XPP1GPL-SV 1-Gang Replacement Locking Device Plate, Silver

Price $77.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP1GPL-SV
Documents Documents

Description

Replacement 1-Gang Locking Device Plate for Outdoor Power Pedestal

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Replacement Plate Material Steel
Type 1-Gang, Locking Color/Finish Silver
For Use With 1-Gang Outdoor Power Pedestal Standards Buy American Compliant
Application Commercial UPC 786776194944

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok