Abbotsford
wrmxpp2g30c-sv

WIREMOLD XPP2G30C-SV 30-inch Outdoor Power Pedestal, 2-Gang Device Plate with Hinged Cover, Silver

Price $886.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2G30C-SV
Documents Documents

Description

Designed for outdoor environments with a sheet metal form ensuring optimal performance and UL listed to NEMA 3R requirements. Dual gang device plate allows for mounting of multiple devices. For 15-20A devices, weather-resistance devices must be used (included cover provides in-use protection). Devices that are 30-60A must be water-tight. The hinged cover also provides improved security with the ability to lock pedestal while not in-use.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Outdoor Power Pedestal with Cover Type 2-Gang Device Plate
Material Steel Color/Finish Silver
Standards Buy American Compliant Application Commercial
UPC 786776194807

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok