Abbotsford
wrmxpp2g30cd-sv

WIREMOLD XPP2G30CD-SV Outdoor Power Pedestal, 2-Gang Device Plate with Hinged Cover and Internal Divider, Silver

Price $967.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2G30CD-SV
Documents Documents

Description

Outdoor Power Pedestal with Cover

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Outdoor Power Pedestal with Cover Type 2-Gang Device Plate
Material Steel Color/Finish Silver
Standards Buy American Compliant Application Commercial
UPC 786776194845

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok