Abbotsford
wrmxpp2g30d-bk

WIREMOLD XPP2G30D-BK Outdoor Power Pedestal 2-Gang Device Plate, Black

Price $752.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2G30D-BK
Documents Documents

Description

The outdoor power pedestal is a durable solution for high amperage applications (15-60A).Pedestal can be used to provide power for outdoor equipment, food trucks, and other events.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Outdoor Power Pedestal with Internal Divider Type 2-Gang Device Plate
Material Steel Color/Finish Black
Standards Buy American Compliant Application Commercial
UPC 786776194814

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok