Abbotsford
wrmxpppsp-bk

WIREMOLD XPPPSP-BK Replacement Pin Sleeve Plate, Black

Price $77.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPPPSP-BK
Documents Documents

Description

Replacement Pin and Sleeve Device Plate for Outdoor Power Pedestal

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Replacement Pin Sleeve Plate Material Steel
Color/Finish Black For Use With Outdoor Power Pedestal
Standards Buy American Compliant Application Commercial
UPC 786776194975

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok