Abbotsford
acep600

ACE MANUFACTURING P 600 600A #4 to 600MCM Standard Splitter Block

Price $71.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACE MANUFACTURING
Manufacturer #:P600

Description

Standard splitter block for power pedestals. Each block has one main and six secondary's. 600 V copper/aluminium rated. Electro-tin plated lugs. All lugs mounted on CYCOLAC or POCAN 4225 glastic insulators. 4 to 600 MCM primary wire size, 14 to 3/0 AWG branch wire size.

Specifications

Brand Name Ace Manufacturing Metals Item Name Splitter Block
Voltage Rating 600 V Amperage Rating 600 A Primary, 125 A Branch
Conductor Size (2) 4 AWG - 600 MCM Primary, 6-3/0 AWG Branch

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok