Abbotsford
wrmxpp2gpl-sv

WIREMOLD XPP2GPL-SV 2-Gang Replacement Locking Device Plate, Silver

Price $83.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPP2GPL-SV
Documents Documents

Description

Replacement 2-Gang Locking Device Plate for Outdoor Power Pedestal

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Replacement Plate Material Steel
Type 2-Gang, Locking Color/Finish Silver
For Use With 2-Gang Outdoor Power Pedestal Standards Buy American Compliant
Application Commercial UPC 786776194968

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok