Abbotsford
wrmxppc-sv

WIREMOLD XPPC-SV Replacement Cover for Outdoor Power Pedestal, Silver

Price $228.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:WIREMOLD
Manufacturer #:XPPC-SV
Documents Documents

Description

Replacement Cover for Outdoor Power Pedestal

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Replacement Cover Material Steel
Color/Finish Silver For Use With Outdoor Power Pedestal
Standards Buy American Compliant Application Commercial
UPC 786776194883

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok