Abbotsford
gen6346

GENERAC POWER SYSTEMS 6346 30Amp 125/250 VAC Power Inlet Box

Price $129.66 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:6346

Description

30 Amp Power Inlet Box, 125/250V, aluminum, NEMA L14-30 with spring-loaded flip lid on front

Specifications

Brand Name Generac Power Systems Item Name Power Inlet Box
Type Corrosion, Weather-Resistant, Heavy Duty Voltage Rating 125/250 VAC
Amperage Rating 30 A NEMA Configuration L14-30
Material Aluminum NEMA Rating NEMA 3R
For Use With GP3250, LP3250, XG4000, XP4000, GP5500, GP6500E, GP7500E, XG6500, XG7000E, XG8000E, XP6500E, XP8000E Generac Generators, 6376, 6378, 6377, 6379, 6382 Transfer Switches Includes Flip Lid
Standards UL Listed Application For Connecting Commercial/Residential Portable Generators to Transfer Switches
UPC 696471063462

Packages

3 - UNIT - (3)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok