Abbotsford
cwdrb300ae

COOPER INDUSTRIES RB300AE 50A 120/240VAC 3-Pole/4-Wire RhinoBox Temporary Power Center with GFCI Protection

Price $1,437.67 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:RB300AE

Description

Temporary power centers withArrow Hart RhinoBox Power Centers. Safely centralize and distribute or hub and spoke temporary power. Unique patented “stackable” design allows multiple RhinoBox units to lock together for safe transport and storage. Available in NEMA 3R Rainproof and NEMA 1 enclosures. Weatherproof receptacle covers and flip-up circuit breaker cover prevent nuisance tripping and protect from damage and weather.

Specifications

Brand Name Cooper Industries Sub Brand RhinoBox Econ
Item Name Power Distribution Unit Type Automatic Reset
Voltage Rating 120/240 V Amperage Rating 50 A
NEMA Configuration 3R Number of Receptacles 8
Dimensions 22.2 in L x 16.8 in W x 12.3 in H Series/Model E
Phase 1 Material Steel
Color/Finish Yellow Environmental Conditions Weatherproof
Standards cETLus Listed, NOM Certified UPC 032664719752

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok