Abbotsford
cwdrb300me

COOPER INDUSTRIES RB300ME RhinoBox Power Center

Inventory
Unavailable for order
Manufacturer:COOPER INDUSTRIES
Manufacturer #:RB300ME

Description

RhinoBox Power Centers safely centralize and distribute or hub and spoke temporary power. Unique patented “stackable” design allows multiple RhinoBox units to lock together for safe transport and storage. Weatherproof receptacle covers and flip-up circuit breaker cover prevent nuisance tripping and protect from damage and weather.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart, RhinoBox
Item Name Power Center Type Manual
Voltage Rating 120/240 V Amperage Rating 50 A
Enclosure Standard NEMA 1 Dimensions 23 in L x 17 in W x 12-1/2 in H
Series/Model E Frequency Rating 60 Hz
Number of Circuits 2 Number of Poles 3
Number of Wires 4 Material Cold Rolled Steel
Color/Finish Yellow NEMA Rating NEMA 3R
Standards UL Listed Application For Industrial Temporary Power Applications
UPC 032664719769

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok