Abbotsford
wrmxdu30ahndl

WIREMOLD XDU30AHNDL 30Amp Compact Distribution Box

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:XDU30AHNDL
Documents Documents

Description

Legrand Rugged PDUs feature enhanced durability and enable easy setup to increase team productivity while meeting code.

Specifications

Brand Name Wiremold Sub Brand Wiremold
Item Name Compact Distribution Box Type Rugged
Amperage Rating 30 A Number of Outlets 13
NEMA Rating NEMA 3R Includes (6) NEMA 5-20R Duplex GFCI-Protected Receptacles and (1) L6-30R Receptacle, Stackable Handles
Standards RoHS Compliant Application Commercial,Industrial
UPC 786776195026

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok