Abbotsford
wrmxdu50ahndl

WIREMOLD XDU50AHNDL 50A Compact Distribution Box

Inventory
Unavailable for order
Manufacturer:WIREMOLD
Manufacturer #:XDU50AHNDL
Documents Documents

Description

Legrand Rugged PDUs feature enhanced durability and enable easy setup to increase team productivity while meeting code.

Specifications

Brand Name Wiremold Item Name Compact Distribution Box
Type Rugged Amperage Rating 50 A
Number of Outlets 13 NEMA Rating NEMA 3R
Includes (6) NEMA 5-20R Duplex GFCI-Protected Receptacles and (1) L6-30R Receptacle, Stackable Handles Standards RoHS Compliant
UPC 786776195019

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok