Abbotsford
acdst400

AC DANDY ST-400 Terminal Block Assembly 1/4 in Hole Mount

Price $119.93 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:AC DANDY
Manufacturer #:ST-400

Description

Terminal block assemblies. Heavy duty aluminium splitter blocks. Polyester high strength bases. Rated 600 V Al/Cu, 1/4 inch mounting holes.

Specifications

Brand Name A.C. Dandy Products Item Name Terminal Block Assembly
Voltage Rating 600 V Amperage Rating 400 A
Type Insulated Material Aluminum
Mounting 1/4 in Hole

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok